0
1

Ratchet Handle 72 Tooth 1/2in Drive STA082665

Order Code: ZT1292967P

£25.99 Inc VAT (20%)


Description

This Stanley Tools Ratchet Handle has 72 teeth and works in 5 increments. A quick-release button on the head enables quick socket change. Its ergonomic bi-material handle provides increased comfort and control. The head has a fully polished chrome plated finish for increased durability and rust resistance. A low profile switch lever prevents accidental switching and allows easy one-hand operation.

See full description
Specifications for Ratchet Handle 72 Tooth 1/2in Drive STA082665
  • MFR Part No.
    STMT82665-0
  • Type
    Quick Release
  • Increment
    5
  • Number of Teeth
    72
  • Ratchet Type
    Quick Release

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome