Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Ratchet
Ratchet screwdriver SilentGEAR 1/4"
By Gedore
Order Code:
ZT2464564S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/ratchet/ratchet-screwdriver-silentgear-quarter-inch/p/ZT2464564S
Add to quotation
View all Ratchet
Description
For working in tight spaces. Clockwise and anti-clockwise rotation.
Specifications
Specifications for Ratchet screwdriver SilentGEAR 1/4"
Handle Material
2-components
Product Type
Bit Screwdrivers
Height
32mm
Width
32mm
Blade Length
115mm
Length
225mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome