0
1
2

12 Piece Ratchet Spanner Set Metric Pro Craft

Order Code: ZT2622645S

£50.99 Inc VAT (20%)


Description

Fully heat treated chrome alloy steel with mirror polished finish. Ideal for use in confined spaces and open end gives extra access. 12 point 72- tooth ratchet head works in single directions for rapid tightening and loosening. Supplied in a blow moulded carry case. Sizes: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm.

See full description
Specifications for 12 Piece Ratchet Spanner Set Metric Pro Craft
  • Product Type
    Ratchet Spanner Set
  • Spanner Size
    19mm
  • Material
    Chrome Alloy Steel
  • Sizes Included
    9mm
    10mm
    12mm
    14mm
    15mm
    18mm
    11mm
    8mm
    13mm
    16mm
    19mm
    17mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome