0
1
2
3

3pc Ratchet Wrench Set Flip Reverse - Premier Platinum Series

Order Code: ZT3448391S

£51.99 Inc VAT (20%)


Description

1/4", 3/8" and 1/2"Sq Drive Chrome Vanadium steel ratchet wrenches. Hardened and tempered with micro satin finish. Pear-head design with slim style contoured handles. 90-tooth ratchet action with flip reverse and quick release mechanism. Supplied in an EVA storage tray.
• SEALEY PREMIER PLATINUM SERIES – One of a comprehensive range of Sealey Premier Hand Tools suitable for daily, professional use.
• 3PC SET - 1/4", 3/8" and 1/2"Sq Drive Chrome Vanadium steel ratchet wrenches.
• 90 TOOTH RATCHET WRENCH – With gear-to-gear head design for increased strength and up to 30% more torque to the fixing.
• HARDENED AND TEMPERED CHROME VANADIUM STEEL – For strength and durability, with professional micro satin finish.
• SLIM STYLE CONTOURED HANDLE – For comfortable grip.
• FLIP REVERSE - Enables simple thumb control of ratchet direction without moving the socket.
• SUPPLIED IN EVA STORAGE TRAY – For increased storage solutions.
• LIFETIME GUARANTEE*.

See full description
Specifications for 3pc Ratchet Wrench Set Flip Reverse - Premier Platinum Series
  • MFR Part No.
    AK7933
  • Weight
    1.11kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome