5/8" x 11/16" Offset Ratchet Wrench

Order Code: ZT1005373X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Straight type suitable for use where access is limited. Manufactured from chrome vanadium steel with Bi-hex rings.
Offset heads to give additional clearance.

Specifications for 5/8" x 11/16" Offset Ratchet Wrench
  • Overall Length
    210mm
  • Finish/Coating
    Chrome Satin
  • Number of Points
    12
  • Spanner Size
    5/8 x 11/16in
  • Material
    Chrome Vanadium Steel
  • Angle of Handle Offset
    25°
  • Insulated
    No
  • Single or Double End
    Single End
  • Metric or Imperial
    Imperial
  • Type
    Ratchet Wrench
  • End Style
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome