0
1
2
3

DCF503D1 XR 3/8in Open Head Ratchet 12V 1 x 2.0Ah Li-ion DEWDCF503D1

Order Code: ZT2597196S

£269.99 Inc VAT (20%)
£279.993.5% off

Order by 2pm, get it Tomorrow

Description

The DEWALT DCF503 XR 3/8in Open Head Ratchet has a brushless motor that delivers up to 81Nm Torque, ideal for use with a wide variety of fastener sizes and applications. It has a variable speed trigger that helps you alter output based on the application. The narrow motor design ensures easier access into tight spaces. Ergonomic soft grips increase comfort and reduce fatique. Its glass-filled nylon housing provides added strength and protects from oils and solvents. There is also a bright LED work light, ideal when working in dark spaces. Specification No Load Speed 250/min. Max. Fastening Torque 81Nm Length 345mm The DEWALT DCF503D1 XR 3/8in Open Head Ratchet is supplied with 1 x 12V 2.0Ah Li-ion Battery 1 x DCB112 Charger 1 x Soft Tool Bag

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome