Duo GEARplus Ratcheting Spanner Set 15 Fork Position 5 Parts

Order Code: ZT4130628S

£169.99 Inc VAT (20%)


Description

DUO GEARplus® ratcheting spanner set, 15° fork position, 5 parts. Supplied = assembled. Model = flank traction. Weight = 0.66 kg. Number of parts = 5 pcs. Fork position = 15 °. Key shape = straight. Tooth = 72. Product type = combination ratcheting spanners. Open end with innovative ratchet mechanism. FlankTraction profile, straight form. Based on DIN 3113/ISO 3318. Jaw position 15° offset. Exact gearing with 72 teeth. Very fine satin finish. Chrome-vanadium. In sturdy plastic storage case. Consisting of: 1x combination spanner, 8 mm ratchet mechanism 1x combination spanner, 10 mm ratchet mechanism 1x combination spanner, 13 mm ratchet mechanism 1x combination spanner, 17 mm ratchet mechanism 1x combination spanner, 19 mm ratchet mechanism

See full description
Specifications for Duo GEARplus Ratcheting Spanner Set 15 Fork Position 5 Parts
  • Spanner Size
    13mm
    19mm
    10mm
    8mm
    17mm
  • Standards Met
    ISO 3318
    DIN 3113
  • Weight
    0.66kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome