0
1
2
3
4

Extra Long Flexi-head Ratchet 1/2"D

Order Code: ZT2116382S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.995%


Description

Fully polished, flexi-head extra long 430mm handle for greater access and flexibility. 48 teeth ratchet mechanism.Handle Length: 430mm. Quick release function. Manufactured from chrome vanadium with chrome molybdenum square drive.

Specifications for Extra Long Flexi-head Ratchet 1/2"D
  • Product Type
    Spanners & Sets
  • Material
    Chrome Molybdenum
    Chrome Vanadium
  • Drive Size
    1/2in
  • Handle Length
    430mm