GEARplus Ringstop Ratcheting Spanner Set Offset Flank Traction 5 Parts

Order Code: ZT4130654S

£169.99 Inc VAT (20%)


Description

GEARplus® RINGSTOP ratcheting spanner set, offset, flank traction, 5 parts. Supplied = assembled. Model = reversible. Weight = 0.66 kg. Number of parts = 5 pcs. Fork position = 15 °. Key shape = 15° ring offset. Unit of measurement for width across flats = metric. Tooth = 72. Product type = combination ratcheting spanners. FlankTraction profile. Based on DIN 3113/ISO 3318. Jaw position 15° offset. Ratchet head 15° offset. With switch lever. Very fine satin finish. Chrome-vanadium. In sturdy plastic storage case.

See full description
Specifications for GEARplus Ringstop Ratcheting Spanner Set Offset Flank Traction 5 Parts
  • Weight
    0.66kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome