Heavy Duty Ratchet Tie Down 38mm X 6m

Order Code: ZT3376715S

£12.99 Inc VAT (20%)


Description

The BlueSpot Tools Heavy-Duty Ratchet Tie Down Straps are designed for quick and easy securing/transporting of loads. Double J hooks provide extra holding power whilst the metal buckle and PES webbing provides a secure hold. Ideal for cars, commercial vehicles, boats, bikes, trailers and more.

Specifiations:

Length: 6m.
Width: 38mm.
Max. Load Capacity: 1, 500kg.
Max. Breaking Strength: 3, 000kg.

Technical Specs
Length: 6m.
Width: 38mm.
Max. Load Capacity: 1, 500kg.
Max. Breaking Strength: 3, 000kg.

See full description
Specifications for Heavy Duty Ratchet Tie Down 38mm X 6m
  • Type
    Ratchet
  • Tie Down Type
    Ratchet
  • Maximum Load
    1500kg
  • Breaking Strength
    3000kg
  • Length
    6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome