0
1

Hi-Torq Metric Flexible Head Double Ring Ratchet Spanner Set (6 pc)

Order Code: ZT3959665S

£79.99 Inc VAT (20%)


Description

These Draper HI-TORQ® metric double flexible head ratchet ring spanners are forged from chrome vanadium steel that is hardened, tempered, fully polished and mirror chrome plated for corrosion protection. Both ring ends have a 180° flex head and 90-tooth ratchet mechanism, and the 4° movement enables use in tight spaces. The 12-point HI-TORQ® delivers maximum leverage by transferring torque to the flats and preventing slipping or damage to the fastener. This six-piece set contains the full range.

See full description
Specifications for Hi-Torq Metric Flexible Head Double Ring Ratchet Spanner Set (6 pc)
  • Product Type
    Ratchet Spanner Set
  • Material
    Chrome Vanadium Steel
  • Number of Pieces
    6
  • Finish/Coating
    Chrome Plated
  • Metric or Imperial
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome