1/4in Drive Ratchet, Bit & Socket Set, 39 Piece STA113906

Order Code: ZT2596491S

£49.99 Inc VAT (20%)


Description

STANLEY 1/4 Drive Ratchet, Bit & Socket Set supplied in a small plastic case. Contains 7 x 1/4in Sockets 6, 7, 8, 10, 11, 12 & 13mm 4 x 25mm Slotted Bits 4, 4.5, 6.5 & 8mm 4 x 25mm Hex Bits 3, 4, 5 & 6mm 8 x 25mm TORX Bits TX8, TX10, TX15, TX20, TX27, TX30 & TX40 7 x 25mm Pinned TORX Bits TX10, TX15, TX20, TX25, TX27, TX30 & TX40 3 x 25mm Phillips Bits PH1, PH2 & PH3 3 x 25mm Pozidriv Bits PZ1, PZ2 & PZ3 1 x Socket Adaptor 1 x Bit Adaptor 1 x 1/4in Ratchet

See full description
Specifications for 1/4in Drive Ratchet, Bit & Socket Set, 39 Piece STA113906
  • Set Type
    1/4in
  • Metric or Imperial
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome