Quick-Release Ratchet 1/4in Drive TEN1400FRP

Order Code: ZT1294512P

£34.99 Inc VAT (20%)


Description

This Teng & frac14 inch FRP Quick-Release Ratchet has a steel reinforced fibre handle. It has 45 teeth (8-degree increment), quick release and flip reverse functions. The ratchet meets or exceeds all internationally recognised quality and torque specifications. The lightweight design is not only lighter and just as strong, but it is more comfortable to use than regular ratchets. The Handle is bi-metal and has a comfort grip and meets Din 3122D standard. Specifications Drive & frac14 in. Maximum recommended torque 62Nm. No of teeth 45. Length 150mm (6in). Weight 96g.

See full description
Specifications for Quick-Release Ratchet 1/4in Drive TEN1400FRP
  • Increments
  • Type
    Quick-Release
  • Drive
    1/4in
  • Number of Teeth
    45
  • Ratchet Type
    Quick-Release

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome