Quick-Release Reversible Ratchet 45 Tooth Fibre Handle - 1/2in Drive TEN1200FRP

Order Code: ZT1294505P

£49.99 Inc VAT (20%)


Description

This Teng 1200FRP Quick-Release Reversible Ratchet has a steel reinforced fibre handle. It features 45 teeth (8-degree increment) with quick release and flip reverse functions. This ratchet meets or exceeds all internationally recognised quality and torque specifications. Its lightweight design is not only lighter, but also just as strong, and more comfortable to use than most regular ratchets. The handle is bi-material and has a comfortable grip. DIN 3122D. Specifications Drive in. Maximum Torque 512nm. No of Teeth 45. Length 255mm. Weight 358g.

See full description
Specifications for Quick-Release Reversible Ratchet 45 Tooth Fibre Handle - 1/2in Drive TEN1200FRP
  • Increments
  • Type
    Quick Release
  • Number of Teeth
    45
  • Ratchet Type
    Quick Release

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome