Ratchet Wrench 1/4"Sq Drive Offset With Flip Reverse - AK8937

Order Code: ZT3108777S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 - 19£14.3910%
20 +£13.5915%


Description

Chrome Vanadium steel ratchet wrench. Hardened and tempered with a fully polished mirror finish. Ultra-smooth 72-tooth ratchet action, ideal for use in confined areas. Features pear-head with flip reverse, push-button quick release and offset handle. Polypropylene and TPV rubber soft, comfort grip.
• One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• Chrome Vanadium steel ratchet wrench.
• Hardened and tempered with a fully polished mirror finish.
• Ultra-smooth 72-tooth ratchet action, ideal for use in confined areas.
• Features pear-head with flip reverse, push-button quick release and offset handle.
• Polypropylene and TPV rubber soft, comfort grip.
• Lifetime guarantee*.

See full description
Specifications for Ratchet Wrench 1/4"Sq Drive Offset With Flip Reverse - AK8937
  • Length
    150mm
  • Drive
    1/4in
  • MFR Part No.
    AK8937
  • Weight
    0.16kg
  • Number of Teeth
    72-Tooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome