TT6508RF Flexible Ratchet Spanner Set, 8 Piece TENTT6508RF

Order Code: ZT1295060P

£199.99 Inc VAT (20%)


Description

The Teng TT6508RF Flexible Ratchet Spanner Set is supplied in a unique Teng Tools TC tray, which can be used either on its own, or as part of the Teng Tools TC control system. The tray features a removable hinged click lock lid and dove tail joints, which enable different TC trays to be locked together and used as trays in Teng Tools toolboxes and roller cabinets. All of the tools in the set have their own individual place, so tools can easily be identified. Contains a selection of the most popular sizes, with a combined ring/open end and a 12-point ring ratchet with 180 flexible joint. Same size at both ends with the open end offset at a 13 angle. Made from chrome vanadium with a satin finish. Specification Sizes 8, 10, 11, 12, 13, 14, 17 and 19mm Tray Dimensions 265 x 142 x 50mm Weight 1.1kg

See full description
Specifications for TT6508RF Flexible Ratchet Spanner Set, 8 Piece TENTT6508RF
  • MFR Part No.
    TT6508RF
  • Type
    Ratchet Spanner Set
  • Tray Type
    Ratchet Spanner Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome