3/8" Ratchet Wrench - BP920

Order Code: ZT3750749S

£319.99 Inc VAT (20%)


Description

Balanced lightweight housing for superior control, soft grip handle for improved user comfort, reduced vibration, and insulation against cold. Unique rotor vane design delivers greater power and speed performance even with lower air pressure supplies. All ball bearing construction and high strength alloy gear system.
Free speed: 235rpm.
Max torque: 47Nm.
Weight: 0.59kg.

See full description
Specifications for 3/8" Ratchet Wrench - BP920
  • Power Source
    Air
  • Drive Size
    3/8in
  • Model Number
    BP920
  • Maximum Torque
    47Nm
  • Product Type
    Air Ratchet Wrench
  • Torque Range
    0 - 47Nm
  • Body Style
    Right Angle
  • No Load Speed
    235rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome