5.5 x 7mm Straight Ratchet Wrench

Order Code: ZT1005386X

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 +£4.365%


Description

Straight type suitable for use where access is limited. Manufactured from chrome vanadium steel with Bi-hex rings.

Specifications for 5.5 x 7mm Straight Ratchet Wrench
  • Overall Length
    115mm
  • Material
    Chrome Vanadium Steel
  • Metric or Imperial
    Metric
  • Number of Points
    12
  • Single or Double End
    Double End
  • Spanner Size
    5.5mm x 7mm
  • Insulated
    No
  • Type
    Ratchet Wrench
  • End Style
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome