C-Frame Socket Press Set

Order Code: ZT3741107S

£229.99 Inc VAT (20%)


Description

C-frame socket press set design to use with impact sockets as press cups for safe and trouble free removal and installation of various driveline and non-driveline bushes, bearings, pins and propshaft universal joints. Reinforced C-type frame made of high-grade steel provides strength and durability with working range between 39-144mm and up to 90mm deep. Set includes 2 anvil attachments for general bush and bearing insertion and extraction jobs as well as 6 adaptors to use with 1/4", 3/8", 1/2" drive impact sockets. Main threaded force bar to be use with 22mm hex socket or spanner. Design for use on cars and light commercial vehicles with maximum capacity up to 2.5t. Supplied in carry case.
IMPORTANT: Always use impact quality sockets (Cr-Mo) , lubricate the threaded bar with molybdenum disulphide grease before use and never use with impact tools.

Set includes:

- C-Frame socket press
- Threaded force bar
- Socket adaptor (6pcs)
- 25, 28mm anvil attachment (2pcs)

See full description
Specifications for C-Frame Socket Press Set
  • Spanner Size
    22mm
  • Material
    High-grade steel
  • Product Type
    Socket Press Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome