Cordless Ratchet Wrench 45nm 3/8"Sq. Drive 10.8V 2AH

Order Code: ZT1427097S

£74.99 Inc VAT (20%)


Description

Compact, lightweight cordless ratchet wrench.
Spindle locking that gives more control during application.
Quick stopping function.
Forward and reverse control.
Robust housing with soft, comfortable grip.
Supplied with fast mains charger and 1 x 2Ah rechargeable Lithium-ion battery.

See full description
Specifications for Cordless Ratchet Wrench 45nm 3/8"Sq. Drive 10.8V 2AH
  • MFR Part No.
    CP108VCRW
  • Weight
    1.18kg
  • Drive
    3/8in
  • Consumable Parts
    CP108VBP 2Ah Battery
  • No Load Speed
    0-300rpm
  • Maximum Torque
    45Nm(33lb.ft)
  • Vibration/Uncertainty
    11.64/1.5 m/s
  • Replacement Parts
    CP108VMC - Mains Charger
  • Noise Power/Pressure
    91/80dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome