0
1

CP828-H 1/2" Speed Ratchet

Order Code: ZT1028839X

£149.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

DP2610
Hammer finish casing, 10mm Jacobs chuck, stall resistant, directional front exhaust, needle bearing gears, 1/4 NPT air inlet thread for 10mm air hose, 90PSI air pressure, 4CFM* air consumption.
Overall length: 254mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for CP828-H 1/2" Speed Ratchet
  • Torque Range
    13 - 70Nm
  • Maximum Torque
    70Nm
  • Actual Air Consumption
    7.08 l/s
  • Noise/ Vibration Information
    Sound Pressure 97 db(A)
    Vibration 3.2 m/s² ISO-28927-2
    Sound Power 103 dB(A)
    Vibration Uncertainty (K) 1.3 m/s²
  • Weight
    1.1kg
  • Compatible Hose Inner Diameter
    10mm
  • Air Pressure
    90psi
  • Model Number
    CP828H
  • Overall Length
    254mm
  • Average Air Consumption
    1.8 l/s
  • No Load Speed
    150rpm
  • Square Drive
    1/2in
  • Body Shape
    Straight
  • Air Inlet Size
    1/4 NPT
  • Series
    CP828-H
  • Power Source
    Air
  • Drive Size
    1/2in
  • Item
    Air Ratchet Wrench
  • Body Style
    Right Angle
  • Noise / Vibration Information
    Vibration 3.2 m/s² ISO-28927-2
    Sound Power 103 dB(A)
    Sound Pressure 97 db(A)