0
1
2

DCF510N-XJ 18V XR 3/8" & 1/2" Sealed Head Ratchet Naked Bare Unit

Order Code: ZT3462790S

£259.99 Inc VAT (20%)


Description

Unlock efficiency with the Dewalt DCF500N-XJ 12V XR Brushless 1/4'' & 3/8'' Sealed Head Ratchet from ITS, a compact powerhouse tailored for automotive and construction tasks. Versatility reigns as it accommodates ¼", 3/8" Square drive, and ¼" Hex Drive with interchangeable anvils. Redesigned with a brushless motor, the slimline design optimizes performance, utilizing every bit of battery power efficiently. The sealed head and glass-filled nylon housing ensure durability and protection against job site elements. Perfectly balancing battery power and usage, this ratchet minimizes heat generation, providing maximum power when needed. It's not just a tool; it's a technological marvel delivering power, efficiency, and durability.

Features and Benefits
• Efficient Power with the Brushless Motor ensures longer runtimes, reduced maintenance, and superior power control
• Versatile Anvils include interchangeable 1/4'', 3/8" Square Drives & 1/4" Hex Drive, offering adaptability for various tasks
• Robust Design features a Durable Sealed Head that protects the tool from oils and solvents, ensuring longevity
• Lightweight Comfort is achieved with an impressively lightweight design, making the tool comfortable for prolonged use
• Enhanced Visibility and Control with features like a Bright LED, Trigger Lock, and Variable Speed, enhancing visibility and providing precise control during operation

See full description
Specifications for DCF510N-XJ 18V XR 3/8" & 1/2" Sealed Head Ratchet Naked Bare Unit
  • Length
    370mm
  • Power Source
    Battery
  • MFR Part No.
    DCF510N-XJ
  • Height
    185mm
  • Brushed Or Brushless
    Brushless
  • Weight
    2.5kg
  • No Load Speed
    300rpm
  • Maximum Torque
    102Nm
  • Product Type
    Cordless Ratchet Wrench
  • Model Number
    DCF510N-XJ
  • Drive Size
    1/2in
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome