1/2" Drive Extra Long Ratchet Wrench (595mm)

Order Code: ZT3741180S

£41.99 Inc VAT (20%)


Description

Smooth 72 tooth extra long reversible ratchet wrench for easier access in hard to reach areas. Feature quick release button and spring-loaded ball socket retention. Easy to clean ergonomic non-slip rubber handle design for extra comfort and control. Made of hardened and tempered Chrome Vanadium (Cr-V) steel with matt finish for resistance to corrosion.
Specification:

Drive - 1/2"
Length - 595mm
Weight - 1.35kg

See full description
Specifications for 1/2" Drive Extra Long Ratchet Wrench (595mm)
  • Finish
    Matt
  • Drive Size
    1/2in
  • Weight
    1.35kg
  • Product Type
    Ratchet Wrench
  • Length
    595mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome