Imperial Double End Ring Ratchet Spanners, Chrome Vanadium Steel, Reversible


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

For use where access is limited. With a built-in ratchet mechanism to provide speed and a reversible action which can be achieved by depressing the reversing lever or by simply turning the wrench over. All ratcheting ring wrenches are manufactured from chrome vanadium steel bi-hex rings.

Feature Attributes

Material:
Chrome Vanadium Steel
Reversible Ratchet:
Yes
Single or Double End:
Double End
Metric or Imperial:
Imperial
Insulated:
No
Type:
Ratchet Ring Spanner
More attributes