J1194-A Ratchet Ring Spanner 5/8"x11/16" A/F

Order Code: ZT3805342S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Double-ended ratchet spanners, lever ratcheting system requires only minor movement to operate, making them ideal for use in tight areas. Chrome vanadium.

Metric
J1191M-A: Size 7 x 8mm. Overall length: 109mm.

AF
J1193-A: Size 1/2" x 9/16". Overall length: 172mm.
J1194-A: Size 5/8" x 11/16". Overall length: 225mm.
J1193T-A: Size 1/2" x 9/16". Overall length: 172mm.

See full description
Specifications for J1194-A Ratchet Ring Spanner 5/8"x11/16" A/F
  • Metric or Imperial
    Imperial
  • MFR Part No.
    J1194-A
  • Overall Length
    225mm
  • Spanner Size
    5/8 x 11/16in
  • Single or Double End
    Single End
  • Insulated
    No
  • Material
    Chrome Vanadium Steel
  • Type
    Ratchet Ring Spanner
  • End Style
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome