1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Ratcheting Wrenches & Sets/
  5. Ratcheting Wrenches
Metric Single End Ring Ratchet Spanners, Carbon Steel, 4 Points

Metric Single End Ring Ratchet Spanners, Carbon Steel, 4 Points


Select
See all variants from
£35.99

Inc VAT (20%)

See all variants from £35.99

Description

Square Turnover - Metric
For use on square head fasteners.
Used for installation and servicing work. Ratcheting head mechanism for use in confined spaces. The ratchet wheels and pawls are made of carbon steel, hardened and tempered. Finished in black with red plastic handles.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
This is a generic representation and should only be used as an appearance approximation.

See full description

Feature Attributes

Finish/Coating:

Black Oxide

Material:

Carbon Steel

Metric or Imperial:

Metric

Number of Points:

4

Insulated:

No

Type:

Turnover Spanner

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome