0
1
2
3
4

Quick Release Reversible Ratchet 1/2in Drive

Order Code: ZT3613409S

£37.99 Inc VAT (20%)


Description

Quick Release Reversible Ratchet 1/2in Drive
The Bahco 1/2in drive Quick Release Reversible Ratchet with 60 teeth and 6° action angle. Made from high quality CrV steel with a nickel and matte chrome finish. It has a quick-release function for easy and safe operation. There is also a quick, easy direction change lever on the wrench head. Fitted with a comfortable non-slip two-component handle. An integrated hanging hole makes it easy to store.

Standards: ISO 3315/1174-2, DIN 3122/3120.

See full description
Specifications for Quick Release Reversible Ratchet 1/2in Drive
  • Drive Size
    1/2in
  • Finish
    Nickel