Ratchet Spanner Reversible 1/4" Hex x 10mm Hex

Order Code: ZT1223599P

£24.99 Inc VAT (20%)


Description

Manufactured from hardened and tempered Chrome Vanadium steel with a fully polished mirror finish. Double end ratchet spanner combining 1/4"Hex and 10mm Hex drives. The heads are fitted with a knurled ring to allow rapid tightening/loosening of fixings. Ultra smooth 72-tooth ratchet action with flip reverse. Ideal for limited access applications.

See full description
Specifications for Ratchet Spanner Reversible 1/4" Hex x 10mm Hex
  • MFR Part No.
    AK6968
  • Length
    120mm
  • Size Coverage
    1/4inHex x 10mm Hex
  • Ratchet
    72-Tooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome