20598-966R Demolition Reciprocating Saw Blades 225mm 6 TPI (Pack 2) LEN20598

Order Code: ZT1286558P

£22.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

LENOX Demolition Bi-Metal-Reciprocating Saw Blades use POWER BLAST TECHNOLOGY to increase blade life. High-speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability. The blade design provides maximum durability. The taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications. Pack of 2 LENOX 20598-966R Demolition Reciprocating Saw Blades 225mm 6 TPI Ideal for demolition work and cutting nail embedded wood.

See full description
Specifications for 20598-966R Demolition Reciprocating Saw Blades 225mm 6 TPI (Pack 2) LEN20598
  • MFR Part No.
    T20598-966R
  • Length
    225mm
  • Applications
    Demolition
  • Pack Quantity
    2
  • Tooth Pitch
    6TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome