21070818g 203 x 19 x 0.9mm 18tpi Gold Metal Cutting Reciprocating Saw Blades, Pack of 5
0
1

21070818g 203 x 19 x 0.9mm 18tpi Gold Metal Cutting Reciprocating Saw Blades, Pack of 5

Order Code: ZT1042110P

£24.99 Inc VAT (20%)


Description

EXTENDED BLADE LIFE
T2™ Technology and precision applied titanium coating help dissapate heat making blades last longer

FASTER CUTS
Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts

DURABLE CONSTRUCTION
Bi-metal design stands up to the most demanding applications

See full description
Specifications for 21070818g 203 x 19 x 0.9mm 18tpi Gold Metal Cutting Reciprocating Saw Blades, Pack of 5
  • Teeth per Inch
    18TPI
  • MFR Part No.
    21070818GR
  • Pack Quantity
    5
  • Pitch Pattern
    Constant
  • Blade Length
    203mm
  • Cutting Material
    Bi-metal
  • Applications
    Metal Cutting
  • Number of Pieces
    5
  • Usage Type
    Dry Cutting
  • Application
    Metal Cutting
  • Cutting Edge Type
    Constant Pitch
  • Item
    Reciprocating Saw Blade Sets
  • Product Type
    Reciprocating Saw Blades