2X Life Wood & Nail Reciprocating Blade 305mm x 6 TPI Pack of 5 DEWDT2314LQZ

Order Code: ZT1276669P

£39.99 Inc VAT (20%)
£41.994.5% off


Description

The DEWALT 2X Life Wood & Nail Reciprocating Blades have superior HSS (high speed steel) teeth with added Cobalt for excellent cutting performance and extreme durability in the most demanding applications. The optimised blade design provides increased height and thickness for sturdiness, strength and extreme durability. Fast and accurate cutting in wood applications thanks to the Plunge Point tip technology which pierces the wood and removes more material. The ToughCoat hardened coating lowers surface friction and reduces heat build up to promote long blade life. Pack of 5 DEWALT 2X Life Wood & Nail Reciprocating Blade 305mm x 6 TPI

See full description
Specifications for 2X Life Wood & Nail Reciprocating Blade 305mm x 6 TPI Pack of 5 DEWDT2314LQZ
  • MFR Part No.
    DT2314L-QZ
  • Length
    305mm
  • Pack Quantity
    5
  • Applications
    Wood with Nails
  • Tooth Pitch
    6TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome