3940-150-18-HST Heavy Metal Reciprocating Blade 150mm 18 TPI (Pack 5) BAH394015018

Order Code: ZT1274635P

£20.99 Inc VAT (20%)


Description

Bahco 3940 Series Metal Reciprocating Blades are made from virtually unbreakable, bi-metal Sandflex. Shaped for fast and aggressive straight cuts but still flexible for narrow cutting. With a slope-shaped nose for various types of cuts in more demanding applications. Heavy Standard (HST) blades have precision ground teeth. The wider body makes it more rigid and has a higher resistance to fracturing and bending, allowing straighter cuts. Standard (ST) blades have coarse precision ground teeth are a series of flexible blades. The standard body makes it more flexible and easier to bend into position. Pack of 5 Bahco 3940-150-18-HST Heavy Metal Reciprocating Blades 150mm 18 TPI

See full description
Specifications for 3940-150-18-HST Heavy Metal Reciprocating Blade 150mm 18 TPI (Pack 5) BAH394015018
  • Length
    150mm
  • Tooth Pitch
    18TPI
  • Applications
    Metal
  • Pack Quantity
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome