Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Reciprocating Saw Blades
792147-1 Recipro Saw Blade No.22, Pack of 5
By Makita
Order Code:
ZT1025973X
£22.49
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
22.49
https://www.zoro.co.uk/shop/tools-and-machining/reciprocating-saw-blades/792147-1-recipro-saw-blade-no-22-pack-of-5/p/ZT1025973X
Add to quotation
Schedule an order and save 5%
View all Reciprocating Saw Blades
Description
Blade Length: 160mm, No of Teeth: 18, 7921471
Specifications
Specifications for 792147-1 Recipro Saw Blade No.22, Pack of 5
Pitch Pattern
Constant
Pack Quantity
5
Teeth per Inch
18TPI
Cutting Material
Bi-Metal
Blade Length
160mm
Cutting Edge Type
Constant Pitch
Number of Pieces
5
Usage Type
Dry Cutting
Item
Reciprocating Saw Blade Sets
MFR Part No.
792147-1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome