Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Reciprocating Saw Blades
792149-7 Recipro Saw Blade No.24, Pack of 5
By Makita
Order Code:
ZT1025974X
£23.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/reciprocating-saw-blades/792149-7-recipro-saw-blade-no-24-pack-of-5/p/ZT1025974X
Add to quotation
Schedule an order and save 5%
View all Reciprocating Saw Blades
Description
No. 24 Recipro Saw Blades.
Blade Length: 160mm.
No of Teeth: 24.
Pack Quantity: 5.
Specifications
Specifications for 792149-7 Recipro Saw Blade No.24, Pack of 5
Pack Quantity
5
Pitch Pattern
Constant
Blade Length
160mm
Cutting Material
Bi-Metal
Teeth per Inch
24TPI
Number of Pieces
5
Usage Type
Dry Cutting
Cutting Edge Type
Constant Pitch
Item
Reciprocating Saw Blade Sets
MFR Part No.
792149-7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome