Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Reciprocating Saw Blades
8940158775 Blades Packet (5)
By Chicago Pneumatic
Order Code:
ZT1025972X
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/reciprocating-saw-blades/8940158775-blades-packet-5/p/ZT1025972X
Add to quotation
Schedule an order and save 5%
View all Reciprocating Saw Blades
Description
8940158775
Number of Teeth: 18
Specifications
Specifications for 8940158775 Blades Packet (5)
Pack Quantity
5
Pitch Pattern
Constant
Blade Length
100mm
Teeth per Inch
18TPI
Cutting Material
Bi-Metal
Number of Pieces
5
Usage Type
Dry Cutting
Cutting Edge Type
Constant Pitch
Item
Reciprocating Saw Blade Sets
MFR Part No.
8940158775
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome