B-05038 Resipro Blade Metal, Pack of 5

Order Code: ZT1025975X

£12.99 Inc VAT (20%)


Description

Progressive tooth pitch blades.

Features and Benefits
• Designed to provide a highly consistent cut
• Swiftly cuts through a wide range of materials without dulling the blade

Typical Applications
• Ideal for cutting through thick and thin materials, including construction timber, plywood, MDF and plastics

Notes
• Blade Length: 152mm
• TPI: 17
• Pack of 5

See full description
Specifications for B-05038 Resipro Blade Metal, Pack of 5
  • Blade Length
    152mm
  • Pack Quantity
    5
  • Pitch Pattern
    Constant
  • Teeth per Inch
    7-18TPI
  • Cutting Material
    Bi-Metal
  • Cutting Edge Type
    Constant Pitch
  • Usage Type
    Dry Cutting
  • Item
    Reciprocating Saw Blade Sets
  • Number of Pieces
    5
  • MFR Part No.
    B-05038

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome