B-05153 Resipro Blade Wood, Pack of 5

Order Code: ZT1025976X

£15.99 Inc VAT (20%)


Description

B-05153
Super Express Recipro jigsaw blade pack. Outstanding performance with construction timber, MDF, framing, plywood. Symmetrical head-geometry with centring-tip. Pack of 5.
Overall length: 203mm.
TPI: 6-10.
Plywood: 6-150mm.
Plastics: 2.5-3mm.

See full description
Specifications for B-05153 Resipro Blade Wood, Pack of 5
  • Pack Quantity
    5
  • Blade Length
    203mm
  • Cutting Material
    Bi-Metal
  • Pitch Pattern
    Progressive
  • Teeth per Inch
    5TPI
  • Usage Type
    Dry Cutting
  • Number of Pieces
    5
  • Item
    Reciprocating Saw Blade Sets
  • Cutting Edge Type
    Progressive Pitch
  • MFR Part No.
    B-05153

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome