Bi-Metal General Purpose Reciprocating Blade 203mm x 10 TPI (Pack 5) DEWDT90383QZ

Order Code: ZT1462529S

£17.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

DEWALT Fast Cut General Purpose Reciprocating Blades have a bi-metal construction, a combination of HCS and HSS for greater flexibility. Adjusted tooth setting for maximum durability and M2 HSS cutting edges for sharpness. The universal shank fits all major brands including DEWALT, Bosch, Hitachi, Flex, Makita, Metabo and Skil. Suitable for wood, ferrous and non-ferrous metals, sheet steel, pipes and profiles. Specification Length 203mm Pitch 2.5mm TPI 10 Pack Quantity 5

See full description
Specifications for Bi-Metal General Purpose Reciprocating Blade 203mm x 10 TPI (Pack 5) DEWDT90383QZ
  • Applications
    Metal & Wood
  • MFR Part No.
    DEWDT90383QZ
  • Length
    203mm
  • Pack Quantity
    5
  • Tooth Pitch
    10TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome