0
1
2

Bi-Metal Reciprocating Blade for Metal Rubber & Fibreglass 305mm (Pack 5) DEWDT2355QZ

Order Code: ZT1276674P

£25.99 Inc VAT (20%)


Description

DEWALT Bi-Metal Reciprocating Blades for universal use. These blades are particularly ideal for use in heavy guage metal, rubber, fibreglass and angle iron. They have a bi-metal construction, combining HCS and HSS for increased flexibility and durability. With cobalt-alloyed M2 HSS cutting edges for increased wear resistance. The reinforced tooth shoulder provides improved stability. Suitable for general purpose use in wood, metal, tough plastic and sandwich materials. Universal shank fits all major brands including DEWALT, Bosch, Hitachi, Flex, Makita, Metabo, Skil.

See full description
Specifications for Bi-Metal Reciprocating Blade for Metal Rubber & Fibreglass 305mm (Pack 5) DEWDT2355QZ
  • MFR Part No.
    DT2355-QZ
  • Length
    305mm
  • Applications
    Metal
  • Pack Quantity
    5
  • Tooth Pitch
    14TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome