0
1

Bi-Metal Reciprocating Blade for Wood, Fine Fast Cuts 152mm x 6 TPI (Pack 5) DEWDT2351QZ

Order Code: ZT1276672P

£22.99 Inc VAT (20%)


Description

DEWALT Bi-Metal Reciprocating Blades for extreme applications, as well as demolition work. They have a bi-metal construction, combining a HCS body and cobalt-alloyed HSS cutting teeth for increased flexibility and durability. Aggressive tooth geometry with a special angle for a fast and effective removal of material, especially for tensile and abrasive metals. Universal shank fits all major brands including DeWalt, Bosch, Hitachi, Flex, Makita, Metabo, Skil. Pack of 5 DEWALT DT2351 Bi-Metal Reciprocating Blades. Ideal for fine, fast cuts, especially for curve cutting in wood and plastic. Specification Length 152mm Pitch 4.2mm

See full description
Specifications for Bi-Metal Reciprocating Blade for Wood, Fine Fast Cuts 152mm x 6 TPI (Pack 5) DEWDT2351QZ
  • MFR Part No.
    DT2351-QZ
  • Length
    152mm
  • Applications
    Wood
  • Pack Quantity
    5
  • Tooth Pitch
    6TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome