0
1
2
3
4

Bim Plunge-cutting Saw Blade for Multi-tools - Aiz 32 AB Metal (2 608 661 688)

Order Code: ZT1028449X

£10.99 Inc VAT (20%)


Description

Cutting & Sawing :

The Starlock AIZ 32 AB blade delivers long life when cutting in non-hardened metal.

• BIM combination of an HCS blade and HSS teeth resists wear and heat.

• Tapered-base body reduces jamming and minimises wear on blade.

• Sturdy mounting system reduces wobbling for longer usage.

• Use this product with all Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools.

The Starlock Snap-In mounting system allows fast blade removal and exchange within 3 seconds without having to touch the blade. The mounting system produces the highest power transfer thanks to a 3-dimensional tight-fitting connection between machine and accessory.

Length - 50mm
Width - 32mm
Blade Material - BIM Bi-Metal

See full description
Specifications for Bim Plunge-cutting Saw Blade for Multi-tools - Aiz 32 AB Metal (2 608 661 688)
  • Type
    Blade
  • Compatible Materials
    Flush Cutting Nails & Copper Pipe
    Plunge Cutting in Plasterboard
  • MFR Part No.
    2 608 661 688
  • Item
    Multi Tool Accessories
  • Number of Pieces
    1
  • Blade Diameter
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome