Double Tang DIAMOND™ Reciprocating Saw Blade 225mm

Order Code: ZT2594937S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%

Order by 2pm, get it Tomorrow

Description

LENOX® Double Tang DIAMOND™ Reciprocating Saw Blade with a narrow kerf design for thinner, faster cuts. The cutting edge features nickel alloy brazed diamond particles that help to maintain sharpness, so it keeps on cutting long after conventional carbide grit fails. Fitted with a durable chrome alloy backing steel that provides extra stability. LENOX® DIAMOND™ Blades cut cleanly through cast iron, tile, granite and other abrasives, unlike bulky snap cutters which crush pipes and leave ragged, uneven cuts. 1 x LENOX® Double Tang DIAMOND™ Reciprocating Saw Blade 225mm

See full description
Specifications for Double Tang DIAMOND™ Reciprocating Saw Blade 225mm
  • Pack Quantity
    1
  • Applications
    Diamond Grit
  • Length
    225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome