DT2307L-QZ 228mm 2X Life Reciprocating Saw Blades for Wood and Wood with Nails, Pack of 5
0
1
2
3

DT2307L-QZ 228mm 2X Life Reciprocating Saw Blades for Wood and Wood with Nails, Pack of 5

Order Code: ZT1253740XCopy

£20.99 Inc VAT (20%)


Description

The DEWALT 2X Life General Purpose Reciprocating Blades for cutting a wide range of materials. They have superior HSS (high speed steel) teeth with added Cobalt for harder, stronger teeth with greater flex for excellent cutting performance and long life even in the most demanding applications.

They have an optimised blade design offering increased height and thickness for sturdiness, strength and extreme durability. The ToughCoat hardened coating lowers surface friction and reduces heat build up to promote long blade life. They have an aggressive shank angle that increases tooth engagement in all materials and extends blade life.

See full description
Specifications for DT2307L-QZ 228mm 2X Life Reciprocating Saw Blades for Wood and Wood with Nails, Pack of 5
  • Applications
    Aluminium
    Chipboard
    Fibreglass
    For Cutting Wood and Wood with Nails
    Metal
    Rubber
    Sandwich Material
    Tough Plastics
    Wood
  • Pitch
    4.2mm
  • Cutting Material
    Bi-metal
  • MFR Part No.
    DT2307L-QZ
  • Teeth per Inch
    6TPI
  • Pack Quantity
    5
  • Blade Length
    228mm
  • Pitch Pattern
    Constant
  • Cutting Edge Type
    Constant Pitch
  • Item
    Reciprocating Saw Blade Sets
  • Number of Pieces
    5
  • Usage Type
    Dry Cutting
  • Application
    Aluminium
    Chipboards
    Fibreglass
    For Cutting Wood and Wood with Nails
    Metal
    Rubber
    Sandwich Material
    Tough Plastics
    Wood