DT2349-QZ 228mm Reciprocating Saw Blade, Pack of 5

Order Code: ZT1025962X

£16.99 Inc VAT (20%)


Description

These durable saw blades boast a bi-metal construction, combining HCS and HSS for greatly increased flexibility and durability.

Typical Applications
• Fast cuts in wood and nails and tough plastics

Features and Benefits
• Tough cutting edge made from M2 High Speed Steel
• Raker tooth pitch to maximise blade durability
• Universal 1/2" (13mm) shank suitable for DEWALT; Bosch; Hitachi; Flex; Makita; Metabo; Skil
• New Plunge Point tip for fast and accurate plunge cutting into all wood materials

See full description
Specifications for DT2349-QZ 228mm Reciprocating Saw Blade, Pack of 5
  • Teeth per Inch
    6TPI
  • Pitch
    3.6 to 5.1mm
  • Blade Length
    228mm
  • MFR Part No.
    DT2349-QZ
  • Pack Quantity
    5
  • Cutting Material
    Bi-Metal
  • Pitch Pattern
    Constant
  • Applications
    Fast Cuts In Wood
  • Cutting Edge Type
    Constant Pitch
  • Application
    Fast Cuts In Wood
  • Item
    Reciprocating Saw Blade Sets
  • Number of Pieces
    5
  • Usage Type
    Dry Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome