0
1

DT2350-QZ 305mm Reciprocating Saw Blade, Pack of 5

Order Code: ZT1025963X

£20.99 Inc VAT (20%)


Description

Aggressive shank angle for longer cutting life.
Sharper tooth geometry for faster cutting in ferrous and non ferrous metal, sheet metal, pipes and profiles.
Bi-metal construction combining HCS and HSS for increased flexibility and durability.

Applications: Fast cuts in ferrous and non-ferrous metal, sheet metal, pipes and profiles from 3-8mm thick.
Length: 152mm
Pitch: 1.8mm

Supplied in packs of 5.

See full description
Specifications for DT2350-QZ 305mm Reciprocating Saw Blade, Pack of 5
  • Cutting Material
    Bi-Metal
  • Pitch Pattern
    Constant
  • Pack Quantity
    5
  • MFR Part No.
    DT2350-QZ
  • Applications
    Fast Cuts In Wood
  • Blade Length
    305mm
  • Pitch
    4.2mm
  • Teeth per Inch
    7TPI
  • Item
    Reciprocating Saw Blade Sets
  • Cutting Edge Type
    Constant Pitch
  • Number of Pieces
    5
  • Application
    Fast Cuts In Wood
  • Usage Type
    Dry Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome