DT2353-QZ 203mm Reciprocating Saw Blade, Pack of 5

Order Code: ZT1025970X

£13.99 Inc VAT (20%)


Description

DeWalt Bi-Metal Sabre Blade Fast Cut in Metal/Sheet Metal 152/203mm - Packs of 5 - Dewalt DT2353-QZ

Features and Benefits
• This pack of 5 sabre blades from DeWalt uses bi-metal construction, combining HCS and HSS for increased flexibility and durability with a universal shank which fits all major brands
• The blades have an aggressive shank angle for a much longer cutting life with sharper tooth geometry for faster cutting in ferrous and non-ferrous metal, sheet metal, pipes and profiles from 3-8mm thick

Typical Applications
• Fits all major brands, including DeWalt, Bosch, Hitachi, Flex, Makita, Metabo and Skil

Notes
• Packs of 5

See full description
Specifications for DT2353-QZ 203mm Reciprocating Saw Blade, Pack of 5
  • Cutting Material
    Bi-Metal
  • Pitch Pattern
    Constant
  • Teeth per Inch
    14TPI
  • Applications
    Sheet metal
    Pipes and profiles from 3-8mm
    Faster cutting in ferrous and non-ferrous metal
  • Pack Quantity
    5
  • Blade Length
    203mm
  • Number of Pieces
    5
  • Cutting Edge Type
    Constant Pitch
  • Usage Type
    Dry Cutting
  • Item
    Reciprocating Saw Blade Sets
  • Application
    Faster cutting in ferrous and non-ferrous metal
    Pipes and profiles from 3-8mm
    Sheet metal
  • MFR Part No.
    DT2353-QZ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome