0
1
2
3
4

DT2408L-QZ 203mm 2X Life Reciprocating Saw Blades for Metal 14/18 TPI, Pack of 5

Order Code: ZT1253739X

£24.99 Inc VAT (20%)


Description

The DEWALT 2X Life metal reciprocating saw blades for cutting a wide range of metals: Rebar, Angle Iron, Black Pipe, Copper, Duct Work, Conduit, Sheet Metal, Thin Gauge Steel and Pipe.

They have superior HSS (high speed steel) with added Cobalt for harder, stronger teeth with greater flex for excellent cutting performance and long life even in the most demanding applications.

The 14/18 tooth configuration reduces tooth breakage in hard metals for excellent cutting performance and long life in the toughest applications.

They have an optimised blade design offering increased height and thickness for sturdiness, strength and extreme durability. The ToughCoat™ hardened coating lowers surface friction and reduces heat build up to promote long blade life. They have an aggressive shank angle that increases tooth engagement in all materials and extends blade life.

See full description
Specifications for DT2408L-QZ 203mm 2X Life Reciprocating Saw Blades for Metal 14/18 TPI, Pack of 5
  • Blade Length
    203mm
  • Pitch
    1.8-1.4mm
  • MFR Part No.
    DT2408L-QZ
  • Cutting Material
    High Speed Steel
  • Pitch Pattern
    Progressive
  • Pack Quantity
    5
  • Teeth per Inch
    14-18TPI
  • Applications
    Hard Metals
  • Application
    Hard Metals
  • Number of Pieces
    5
  • Cutting Edge Type
    Progressive Pitch
  • Item
    Reciprocating Saw Blade Sets
  • Usage Type
    Dry Cutting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome