0
1

DT90382-QZ Bim Recip Wood Demolition 304mm 6tpi, Pack of 5

Order Code: ZT3085589S

£26.99 Inc VAT (20%)


Description

Dewalt DT90382 BIM Reciprocating Saw Blades for Wood Demolition 304mm (Pack Of 5)
The Dewalt DT90382 is a Pack of 5 Reciprocating Saw Blades measuring 304mm in length. They have a Bi-Metal construction for more resilience and a 50% longer life. The Blades have 6 teeth per inch, made from Cobalt-Alloyed High-Speed Steel. Capable of cutting wood with nails. The standard shank fits Dewalt, Bosch, HiKOKI, Flex, Makita, Metabo Skil and other Recip Saws.

Features:
Bi-Metal construction, as a combination of HCS body and cobalt-alloyed HSS cutting
Cobalt-alloyed M2 HSS cutting edges for increased wear resistance
Reinforced tooth shoulder for improved stability
Specification:
Quantity: 5
Length: 304mm
Toothing: 6 teeth per inch

See full description
Specifications for DT90382-QZ Bim Recip Wood Demolition 304mm 6tpi, Pack of 5
  • Product Type
    Reciprocating Saw Blades
  • Number of Pieces
    5
  • Material
    Bi-Metal
  • Teeth per inch
    6TPI
  • Length
    304mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome