P-04905 150mm Cutting Length Bi-metal, Reciprocating Saw Blade, 24 TPI, Pack of 5

Order Code: ZT1025629P

£10.39 Inc VAT (20%)


Description

Bi-metal reciprocating blade, flexible to resist snapping, Cuts steel and alloy 24 Teeth per inch. For use with Makita JR3000 variable speed reciprocating saw.

Fine cut in steel, stainless steel, cast iron, alloys, steel pipe:
-Aluminium 1.5-4.0mm
-Stainless Steel 1.2-3.0mm
-Mild Steel 1.5-4.0mm

See full description
Specifications for P-04905 150mm Cutting Length Bi-metal, Reciprocating Saw Blade, 24 TPI, Pack of 5
  • Applications
    Steel Pipe with 1.2-2.0mm Wall Thickness
    Alloys
    Casr Iron
    Stainless Steel
    Steel
  • Tooth Set
    Mill Wavy
  • Cutting Material
    Bi-Metal
  • MFR Part No.
    P-04905
  • Blade Length
    150mm
  • Pack Quantity
    5
  • Teeth per Inch
    24TPI
  • Pitch Pattern
    Constant
  • Cutting Edge Type
    Constant Pitch
  • Application
    Alloys
    Steel
    Casr Iron
    Stainless Steel
    Steel Pipe with 1.2-2.0mm Wall Thickness
  • Number of Pieces
    5
  • Usage Type
    Dry Cutting
  • Item
    Reciprocating Saw Blade Sets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome