P-04927 BM Recipro Saw Blade, Pack of 5

Order Code: ZT1025978X

£13.39each Inc VAT (20%)
£133.90 minimum order value

Minimum order quantity: 10.

Description

Length: 200mm
Stainless: 2.5 - 3.5
Mild Steel: 2.5 - 3.5
Teeth per inch: 14
Materials of blade: Bi-metal
Teeth type: Milled and side set teeth
Metal cutting: steel, stainless steel, alloys, cast iron. Wood with nails, steel pipe 3-8mm section.

See full description
Specifications for P-04927 BM Recipro Saw Blade, Pack of 5
  • Pitch Pattern
    Constant
  • Cutting Material
    Bi-Metal
  • Pack Quantity
    5
  • Tooth Set
    Mill Side
  • Blade Length
    200mm
  • Teeth per Inch
    14TPI
  • Cutting Edge Type
    Constant Pitch
  • Number of Pieces
    5
  • Usage Type
    Dry Cutting
  • Item
    Reciprocating Saw Blade Sets
  • MFR Part No.
    P-04927

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome